Shop Alternate Products
This Product is Discontinued
S & W
Leveling Mount, Swivel Stud, M24, 5 in Base (Discontinued)
Mfr # BMNYLE510
Zoro # G1915182
This Product is Discontinued
Key Features
- Height 12-1/4"
- Load Capacity 10,000 lb.
- Thread Size M24
- Leveling Mount Type Swiveling Stud
- Base Dia. 5"