Leveling Mount, Swivel Stud, M24, 5 in Base

S & W| Zoro #: G1812395| Mfr #: BMNYLE56

$47.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1812395 Mfr #: BMNYLE56
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon
Finish: Clear ZincThread Size: M24
Construction: SteelBase Dia.: 5"
Load Capacity: 10, 000 lb.Height: 8-1/4"
Bolt Length: 6"Hex: 1-3/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M24, Base Dia. 5 In., Load Capacity 10,000 lb., Height 8-1/4 In., Hex 1-3/8 In., Bolt Length 6 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.