Leveling Mount, Swivel Stud, M24, 5 in Base

S & W| Zoro #: G1849531| Mfr #: BSMNYLE54

$70.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849531 Mfr #: BSMNYLE54
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon
Finish: Stainless SteelThread Size: M24
Construction: Stainless SteelHeight: 6-1/4"
Bolt Length: 4"Hex: 1-3/8"
Base Dia.: 5"Load Capacity: 10, 000 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M24, Base Dia. 5 In., Load Capacity 10,000 lb., Height 6-1/4 In., Hex 1-3/8 In., Bolt Length 4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.