Leveling Mount, Swivel Stud, M24, 5 in Base

S & W| Zoro #: G1386734| Mfr #: BSMNYLE56

$103.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386734 Mfr #: BSMNYLE56
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon
Finish: Stainless SteelThread Size: M24
Construction: Stainless SteelBolt Length: 6"
Hex: 1-3/8"Base Dia.: 5"
Load Capacity: 10, 000 lb.Height: 8-1/4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M24, Base Dia. 5 In., Load Capacity 10, 000 lb., Height 8-1/4 In., Hex 1-3/8 In., Bolt Length 6 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.