20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Leveling Mount, Swivel Stud, M30, 5 in Base

S & W| Zoro #: G1823306| Mfr #: BSMNYLF54

$45.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823306 Mfr #: BSMNYLF54
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon
Finish: Stainless steelThread Size: M30
Construction: Stainless SteelBase Dia.: 5"
Load Capacity: 10, 000 lb.Height: 6-1/4"
Bolt Length: 4"Hex: 1-3/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M30, Base Dia. 5 In., Load Capacity 10,000 lb., Height 6-1/4 In., Hex 1-3/8 In., Bolt Length 4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.