20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Leveling Mount, Swivel Stud, M30, 5 in Base

S & W| Zoro #: G0933371| Mfr #: BSMNYLF56-EL

$77.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0933371 Mfr #: BSMNYLF56-EL
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon w/ Non-Skid Pad
Finish: Stainless steelThread Size: M30
Construction: Stainless SteelHeight: 8-5/8"
Bolt Length: 6"Hex: 1-3/8"
Base Dia.: 5"Load Capacity: 7500 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M30, Base Dia. 5 In., Load Capacity 7500 lb., Height 8-5/8 In., Hex 1-3/8 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.