Leveling Mount, Swivel Stud, M30, 5 in Base

S & W| Zoro #: G0463836| Mfr #: BSMNYLF56

$46.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0463836 Mfr #: BSMNYLF56
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon
Finish: Stainless SteelThread Size: M30
Construction: Stainless SteelBolt Length: 6"
Height: 8-1/4"Hex: 1-3/8"
Base Dia.: 5"Load Capacity: 10, 000 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M30, Base Dia. 5 In., Load Capacity 10, 000 lb., Height 8-1/4 In., Hex 1-3/8 In., Bolt Length 6 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.