Leveling Mount, Swivel Stud, M30, 5 in Base

S & W| Zoro #: G1653461| Mfr #: BSMNYLF58-EL

$88.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653461 Mfr #: BSMNYLF58-EL
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon w/ Non-Skid Pad
Finish: Stainless SteelThread Size: M30
Construction: Stainless SteelBolt Length: 8"
Hex: 1-3/8"Base Dia.: 5"
Load Capacity: 7500 lb.Height: 10-5/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M30, Base Dia. 5 In., Load Capacity 7500 lb., Height 10-5/8 In., Hex 1-3/8 In., Bolt Length 8 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.