Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Leveling Mount, Swivel Stud, M8, 1in Base, Hex: 1/2 in

  • Zoro #: G2625847
  • Mfr #: MN-SW0
$5.14
  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 1 in
See full product details
Orders over $75 ship free.

S & W #MN-SW0 Specifications

  • Zoro #: G2625847
  • Mfr #: MN-SW0
  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 1 in
  • Height: 2.0625 in
  • Load Capacity: 750 lb
  • Thread Size: M8
  • Construction: Steel
  • Base: Steel w/ Non-Skid Pad
  • Finish: Yellow Zinc
  • Includes: Locking Nut
  • Bolt Length: 1.25 in
  • Hex: 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M8, Base Dia. 1 in, Load Capacity 750 lb, Height 2.0625 in, Hex 1/2 in, Bolt Length 1.25 in, Steel w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews of S & W #MN-SW0