Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ball Knob, 303SS, 1/4-28"Thrd, 1" dia.
  • Zoro #: G0033868
  • Mfr #: SSBK-036
$6.77 /ea

Order in multiples of 8

  • Knob Type: Ball Knob
  • Style: Ball Knob
  • Material: Stainless Steel
See full product details
Orders over $50 ship free.

S & W Manufacturing #SSBK-036 Specifications

  • Zoro #: G0033868
  • Mfr #: SSBK-036
Knob Type: Ball Knob Style: Ball Knob
Material: Stainless Steel Thread Size: 1/4-28
Diameter: 1" Item: Ball Knob,303SS,1/4-28"Thrd,1" dia.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ball Knob,303SS,1/4-28"Thrd,1" dia.

Reviews of S & W Manufacturing #SSBK-036