Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brass Ball Knob, 1/4-28", 1" dia.

  • Zoro #: G0039912
  • Mfr #: BBK-036

$5.99 /ea

Order in multiples of 8

  • Material: Brass
  • Knob Type: Ball Knob
  • Diameter: 1"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #BBK-036 Specifications

  • Zoro #: G0039912
  • Mfr #: BBK-036
Material: Brass Knob Type: Ball Knob
Diameter: 1" Thread Size: 1/4-28
Item: Brass Ball Knob,1/4-28",1" dia. Style: Ball Knob
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brass Ball Knob,1/4-28",1" dia.

Reviews of S & W Manufacturing #BBK-036