Shop Alternate Products
This Product is Discontinued
S & W Manufacturing
Knrl Ctrl Knob, M5, 19mm dia. (Discontinued)
Mfr # MSKT-021
Zoro # G0042478
This Product is Discontinued
Key Features
- Base Dia. (In.) 13mm
- Diameter 19mm
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled