Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Ctrl Knob Tap, Stl, 1/4-28", 3/4" dia.

  • Zoro #: G0045871
  • Mfr #: SKTF-022

$2.52 /ea

Order in multiples of 17

  • Thread Size: 1/4-28
  • Style: Knurled
  • Diameter: 1"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #SKTF-022 Specifications

  • Zoro #: G0045871
  • Mfr #: SKTF-022
Thread Size: 1/4-28 Style: Knurled
Diameter: 1" Material: Steel
Base Dia. (In.): 0.625 Knob Type: Control Knob
Item: Knrl Ctrl Knob Tap,Stl,1/4-28",3/4" dia. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Ctrl Knob Tap,Stl,1/4-28",3/4" dia.

Reviews of S & W Manufacturing #SKTF-022