Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 10-24", 3/4" dia.

  • Zoro #: G0042889
  • Mfr #: SKS-011

$2.93 /ea

Order in multiples of 15

  • Screw Length: 1/2"
  • Base Dia. (In.): 1/2
  • Diameter: 3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #SKS-011 Specifications

  • Zoro #: G0042889
  • Mfr #: SKS-011
Screw Length: 1/2" Base Dia. (In.): 1/2
Diameter: 3/4" Item: Knrl Knob Stud,10-24",3/4" dia.
Knob Type: Control Knob Style: Knurled
Thread Size: 10-24 Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,10-24",3/4" dia.

Reviews of S & W Manufacturing #SKS-011