Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 10-32", 3/4" dia., 1" Std

  • Zoro #: G0043053
  • Mfr #: SKSF-012

$5.00 /ea

Order in multiples of 15

  • Thread Size: 10-32
  • Diameter: 3/4"
  • Screw Length: 1"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

S & W Manufacturing #SKSF-012 Specifications

  • Zoro #: G0043053
  • Mfr #: SKSF-012
Thread Size: 10-32 Diameter: 3/4"
Screw Length: 1" Material: Steel
Style: Knurled Base Dia. (In.): 1/2
Item: Knrl Knob Stud,10-32",3/4" dia.,1" Std Knob Type: Control Knob
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,10-32",3/4" dia.,1" Std

Reviews of S & W Manufacturing #SKSF-012