Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 10-32", 3/4" dia., 1" Std

  • Zoro #: G0043062
  • Mfr #: WSSF-012

$6.85 /ea

Order in multiples of 7

  • Diameter: 3/4"
  • Base Dia. (In.): 1/2
  • Material: Stainless Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #WSSF-012 Specifications

  • Zoro #: G0043062
  • Mfr #: WSSF-012
Diameter: 3/4" Base Dia. (In.): 1/2
Material: Stainless Steel Screw Length: 1"
Knob Type: Control Knob Item: Knrl Knob Stud,10-32",3/4" dia.,1" Std
Style: Knurled Thread Size: 10-32
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,10-32",3/4" dia.,1" Std

Reviews of S & W Manufacturing #WSSF-012