Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 10-32", 3/4" dia.

  • Zoro #: G0043038
  • Mfr #: WSSF-011

$6.65 /ea

Order in multiples of 8

  • Knob Type: Control Knob
  • Style: Knurled
  • Item: Knrl Knob Stud,10-32",3/4" dia.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #WSSF-011 Specifications

  • Zoro #: G0043038
  • Mfr #: WSSF-011
Knob Type: Control Knob Style: Knurled
Item: Knrl Knob Stud,10-32",3/4" dia. Screw Length: 1/2"
Diameter: 3/4" Base Dia. (In.): 1/2
Material: Stainless Steel Thread Size: 10-32
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,10-32",3/4" dia.

Reviews of S & W Manufacturing #WSSF-011