Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 1/2-13", 2" dia., 3" Std

  • Zoro #: G0042651
  • Mfr #: WSS-027

$16.12 /ea

Order in multiples of 3

  • Style: Knurled
  • Base Dia. (In.): 1
  • Knob Type: Control Knob
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #WSS-027 Specifications

  • Zoro #: G0042651
  • Mfr #: WSS-027
Style: Knurled Base Dia. (In.): 1
Knob Type: Control Knob Material: Stainless Steel
Item: Knrl Knob Stud,1/2-13",2" dia.,3" Std Diameter: 2"
Thread Size: 1/2-13 Screw Length: 3"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,1/2-13",2" dia.,3" Std

Reviews of S & W Manufacturing #WSS-027