Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 1/2-13", 2.5"dia., 1.75"Std

  • Zoro #: G0042767
  • Mfr #: SKS-028

$11.55 /ea

Order in multiples of 4

  • Knob Type: Control Knob
  • Thread Size: 1/2-13
  • Screw Length: 1-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #SKS-028 Specifications

  • Zoro #: G0042767
  • Mfr #: SKS-028
Knob Type: Control Knob Thread Size: 1/2-13
Screw Length: 1-3/4" Diameter: 2-1/2"
Item: Knrl Knob Stud,1/2-13",2.5"dia.,1.75"Std Style: Knurled
Material: Steel Base Dia. (In.): 1-1/2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,1/2-13",2.5"dia.,1.75"Std

Reviews of S & W Manufacturing #SKS-028