Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 1/2-20", 2.5"dia., 1.75"Std

  • Zoro #: G0042782
  • Mfr #: SKSF-028

$11.88 /ea

Order in multiples of 4

  • Diameter: 2-1/2"
  • Thread Size: 1/2-20
  • Knob Type: Control Knob
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #SKSF-028 Specifications

  • Zoro #: G0042782
  • Mfr #: SKSF-028
Diameter: 2-1/2" Thread Size: 1/2-20
Knob Type: Control Knob Style: Knurled
Screw Length: 1-3/4" Material: Steel
Item: Knrl Knob Stud,1/2-20",2.5"dia.,1.75"Std Base Dia. (In.): 1-1/2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,1/2-20",2.5"dia.,1.75"Std

Reviews of S & W Manufacturing #SKSF-028