S & W Manufacturing
Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel
Mfr # SKS-016
Zoro # G0042563
Sold in multiples of 11 for $39.49
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1"
- Knob Type Control Knob
- Material Steel
- Screw Length 3"
Explore More Products
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" SKLS-4-316
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/16-18" 3" Stud ALHA-4
- S & W MANUFACTURING Brass Ball Knob, 10-24", 1" dia. BBK-033
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std WSS-025
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 1.75" Std WSS-024
- S & W MANUFACTURING Alum Ball Knob, 10-32", 1" dia. ABK-034
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 5/16-18" SKNL-2
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, 1/4", 1" dia. ALH-3R
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Reamed, 6mm ALH-18MR
- NATIONAL HARDWARE 12 in. L Zinc-Plated Silver Steel Hinge Strap N130-765
- MIDWEST FASTENER 11/16" x 1/4" Black Plastic Appliance Knobs 6PK 67041
- S & W Manufacturing Knobs