Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 1/4-28", 1" dia., 3" Std

  • Zoro #: G0042557
  • Mfr #: SKSF-016

$3.53 /ea

Order in multiples of 13

  • Base Dia. (In.): 0.625
  • Style: Knurled
  • Screw Length: 3"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #SKSF-016 Specifications

  • Zoro #: G0042557
  • Mfr #: SKSF-016
Base Dia. (In.): 0.625 Style: Knurled
Screw Length: 3" Item: Knrl Knob Stud,1/4-28",1" dia.,3" Std
Material: Steel Knob Type: Control Knob
Thread Size: 1/4-28 Diameter: 1"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,1/4-28",1" dia.,3" Std

Reviews of S & W Manufacturing #SKSF-016