Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 1/4-28", 3/4" dia., 3/4"Std

  • Zoro #: G0042852
  • Mfr #: SKSF-013
$2.79 /ea

Order in multiples of 16

  • Screw Length: 3/4"
  • Material: Steel
  • Item: Knrl Knob Stud,1/4-28",3/4" dia.,3/4"Std
See full product details
Orders over $75 ship free.

S & W Manufacturing #SKSF-013 Specifications

  • Zoro #: G0042852
  • Mfr #: SKSF-013
Screw Length: 3/4" Material: Steel
Item: Knrl Knob Stud,1/4-28",3/4" dia.,3/4"Std Base Dia. (In.): 1/2
Thread Size: 1/4-28 Diameter: 3/4"
Knob Type: Control Knob Style: Knurled
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,1/4-28 In.,3/4 In. dia.,3/4 In.Std

Reviews of S & W Manufacturing #SKSF-013