Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std

  • Zoro #: G0042983
  • Mfr #: SKSF-023
$6.67 /ea

Order in multiples of 8

  • Material: Steel
  • Item: Knrl Knob Stud,3/8-24",1.5" dia.,3" Std
  • Style: Knurled
See full product details
Orders over $75 ship free.

S & W Manufacturing #SKSF-023 Specifications

  • Zoro #: G0042983
  • Mfr #: SKSF-023
Material: Steel Item: Knrl Knob Stud,3/8-24",1.5" dia.,3" Std
Style: Knurled Thread Size: 3/8-24
Knob Type: Control Knob Screw Length: 3"
Diameter: 1-1/2" Base Dia. (In.): 3/4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,3/8-24",1.5" dia.,3" Std

Reviews of S & W Manufacturing #SKSF-023