Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 3/8-24", 2" dia., 3" Std

  • Zoro #: G0042977
  • Mfr #: WSSF-025

$15.39 /ea

Order in multiples of 3

  • Item: Knrl Knob Stud,3/8-24",2" dia.,3" Std
  • Style: Knurled
  • Screw Length: 3"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

S & W Manufacturing #WSSF-025 Specifications

  • Zoro #: G0042977
  • Mfr #: WSSF-025
Item: Knrl Knob Stud,3/8-24",2" dia.,3" Std Style: Knurled
Screw Length: 3" Diameter: 2"
Base Dia. (In.): 1 Thread Size: 3/8-24
Knob Type: Control Knob Material: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,3/8-24",2" dia.,3" Std

Reviews of S & W Manufacturing #WSSF-025