Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 5/16-24", 1.5" dia., 3" Std

  • Zoro #: G0043272
  • Mfr #: WSSF-021
$10.30 /ea

Order in multiples of 5

  • Base Dia. (In.): 3/4
  • Diameter: 1-1/2"
  • Screw Length: 3"
See full product details
Orders over $75 ship free.

S & W Manufacturing #WSSF-021 Specifications

  • Zoro #: G0043272
  • Mfr #: WSSF-021
Base Dia. (In.): 3/4 Diameter: 1-1/2"
Screw Length: 3" Style: Knurled
Thread Size: 5/16-24 Knob Type: Control Knob
Item: Knrl Knob Stud,5/16-24",1.5" dia.,3" Std Material: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,5/16-24",1.5" dia.,3" Std

Reviews of S & W Manufacturing #WSSF-021