Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 5/8-11", 2.5" dia., 3" Std

  • Zoro #: G0043220
  • Mfr #: SKS-032

$12.30 /ea

Order in multiples of 4

  • Item: Knrl Knob Stud,5/8-11",2.5" dia.,3" Std
  • Thread Size: 5/8-11
  • Diameter: 2-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #SKS-032 Specifications

  • Zoro #: G0043220
  • Mfr #: SKS-032
Item: Knrl Knob Stud,5/8-11",2.5" dia.,3" Std Thread Size: 5/8-11
Diameter: 2-1/2" Screw Length: 3"
Knob Type: Control Knob Material: Steel
Base Dia. (In.): 1-1/2 Style: Knurled
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,5/8-11",2.5" dia.,3" Std

Reviews of S & W Manufacturing #SKS-032