Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 5/8-11", 2.5" dia., 3" Std

  • Zoro #: G0043403
  • Mfr #: WSS-032
$24.73 /ea

Order in multiples of 2

  • Base Dia. (In.): 1-1/2
  • Thread Size: 5/8-11
  • Item: Knrl Knob Stud,5/8-11",2.5" dia.,3" Std
See full product details
Orders over $75 ship free.

S & W Manufacturing #WSS-032 Specifications

  • Zoro #: G0043403
  • Mfr #: WSS-032
Base Dia. (In.): 1-1/2 Thread Size: 5/8-11
Item: Knrl Knob Stud,5/8-11",2.5" dia.,3" Std Knob Type: Control Knob
Diameter: 2-1/2" Screw Length: 3"
Material: Stainless Steel Style: Knurled
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,5/8-11",2.5" dia.,3" Std

Reviews of S & W Manufacturing #WSS-032