Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 5/8-11", 2.5"dia., 1.75"Std

  • Zoro #: G0043263
  • Mfr #: WSS-031

$23.35 /ea

Order in multiples of 2

  • Base Dia. (In.): 1-1/2
  • Thread Size: 5/8-11
  • Style: Knurled
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #WSS-031 Specifications

  • Zoro #: G0043263
  • Mfr #: WSS-031
Base Dia. (In.): 1-1/2 Thread Size: 5/8-11
Style: Knurled Material: Stainless Steel
Knob Type: Control Knob Screw Length: 1-3/4"
Diameter: 2-1/2" Item: Knrl Knob Stud,5/8-11",2.5"dia.,1.75"Std
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,5/8-11",2.5"dia.,1.75"Std

Reviews of S & W Manufacturing #WSS-031