Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 5/8-18", 2.5" dia., 3"Std

  • Zoro #: G0043239
  • Mfr #: SKSF-032
$12.92 /ea

Order in multiples of 4

  • Thread Size: 5/8-18
  • Item: Knrl Knob Stud,5/8-18",2.5" dia.,3"Std
  • Diameter: 2-1/2"
See full product details
Orders over $75 ship free.

S & W Manufacturing #SKSF-032 Specifications

  • Zoro #: G0043239
  • Mfr #: SKSF-032
Thread Size: 5/8-18 Item: Knrl Knob Stud,5/8-18",2.5" dia.,3"Std
Diameter: 2-1/2" Material: Steel
Base Dia. (In.): 1-1/2 Style: Knurled
Knob Type: Control Knob Screw Length: 3"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,5/8-18",2.5" dia.,3"Std

Reviews of S & W Manufacturing #SKSF-032