Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 5/8-18", 2.5" dia., 3"Std

  • Zoro #: G0043379
  • Mfr #: WSSF-032
$26.57 /ea

Order in multiples of 2

  • Diameter: 2-1/2"
  • Screw Length: 3"
  • Knob Type: Control Knob
See full product details
Orders over $75 ship free.

S & W Manufacturing #WSSF-032 Specifications

  • Zoro #: G0043379
  • Mfr #: WSSF-032
Diameter: 2-1/2" Screw Length: 3"
Knob Type: Control Knob Base Dia. (In.): 1-1/2
Material: Stainless Steel Style: Knurled
Item: Knrl Knob Stud,5/8-18",2.5" dia.,3"Std Thread Size: 5/8-18
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,5/8-18",2.5" dia.,3"Std

Reviews of S & W Manufacturing #WSSF-032