Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Stud, 5/8-18", 2.5"dia., 1.75"Std

  • Zoro #: G0043257
  • Mfr #: WSSF-031
$24.63 /ea

Order in multiples of 2

  • Diameter: 2-1/2"
  • Material: Stainless Steel
  • Item: Knrl Knob Stud,5/8-18",2.5"dia.,1.75"Std
See full product details
Orders over $75 ship free.

S & W Manufacturing #WSSF-031 Specifications

  • Zoro #: G0043257
  • Mfr #: WSSF-031
Diameter: 2-1/2" Material: Stainless Steel
Item: Knrl Knob Stud,5/8-18",2.5"dia.,1.75"Std Knob Type: Control Knob
Base Dia. (In.): 1-1/2 Screw Length: 1-3/4"
Thread Size: 5/8-18 Style: Knurled
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Stud,5/8-18",2.5"dia.,1.75"Std

Reviews of S & W Manufacturing #WSSF-031