Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Tap Thru, SS, 10-32"

  • Zoro #: G0045022
  • Mfr #: WTRTF-021
$5.20 /ea

Order in multiples of 9

  • Style: Knurled
  • Knob Type: Control Knob
  • Diameter: 3/4"
See full product details
Orders over $75 ship free.

S & W Manufacturing #WTRTF-021 Specifications

  • Zoro #: G0045022
  • Mfr #: WTRTF-021
Style: Knurled Knob Type: Control Knob
Diameter: 3/4" Item: Knrl Knob Tap Thru,SS,10-32"
Base Dia. (In.): 1/2 Thread Size: 10-32
Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Tap Thru,SS,10-32 In.

Reviews of S & W Manufacturing #WTRTF-021