Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Tap Thru, SS, 1/2-20", 2.5" dia.

  • Zoro #: G0044873
  • Mfr #: WTRTF-029

$19.46 /ea

Order in multiples of 3

  • Material: Stainless Steel
  • Base Dia. (In.): 1-1/2
  • Diameter: 2-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #WTRTF-029 Specifications

  • Zoro #: G0044873
  • Mfr #: WTRTF-029
Material: Stainless Steel Base Dia. (In.): 1-1/2
Diameter: 2-1/2" Thread Size: 1/2-20
Item: Knrl Knob Tap Thru,SS,1/2-20",2.5" dia. Knob Type: Control Knob
Style: Knurled Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Tap Thru,SS,1/2-20",2.5" dia.

Reviews of S & W Manufacturing #WTRTF-029