Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knrl Knob Tap Thru, SS, 3/8-24", 2" dia.

  • Zoro #: G0045013
  • Mfr #: WTRTF-027

$10.83 /ea

Order in multiples of 4

  • Base Dia. (In.): 1
  • Item: Knrl Knob Tap Thru,SS,3/8-24",2" dia.
  • Thread Size: 3/8-24
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

S & W Manufacturing #WTRTF-027 Specifications

  • Zoro #: G0045013
  • Mfr #: WTRTF-027
Base Dia. (In.): 1 Item: Knrl Knob Tap Thru,SS,3/8-24",2" dia.
Thread Size: 3/8-24 Diameter: 2"
Material: Stainless Steel Knob Type: Control Knob
Style: Knurled Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knrl Knob Tap Thru,SS,3/8-24",2" dia.

Reviews of S & W Manufacturing #WTRTF-027