Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knurled Knob Tap, 3/8-24", 2" dia.

  • Zoro #: G0035441
  • Mfr #: WTRF-027
$10.83 /ea

Order in multiples of 4

  • Style: Knurled
  • Diameter: 2"
  • Item: Knurled Knob Tap,3/8-24",2" dia.
See full product details
Orders over $75 ship free.

S & W Manufacturing #WTRF-027 Specifications

  • Zoro #: G0035441
  • Mfr #: WTRF-027
Style: Knurled Diameter: 2"
Item: Knurled Knob Tap,3/8-24",2" dia. Knob Type: Control Knob
Material: Stainless Steel Thread Size: 3/8-24
Base Dia. (In.): 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knurled Knob Tap,3/8-24 In.,2 In. dia.

Reviews of S & W Manufacturing #WTRF-027