KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Tube End, 1/2-13 Thread

S & W| Zoro #: G1794606| Mfr #: TE2-2B

$11.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tube End
Shape: Round
Outside Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1794606 Mfr #: TE2-2B
Item: Tube EndShape: Round
Outside Dia.: 2"Load Capacity: 2000 lb.
Tube Wall Size: 0.065"Thread Size: 1/2-13
Country of Origin (subject to change): United States

Description

Tube End, Tube Wall Size 0.065, Thread Size 1/2-13, Load Capacity 2000 lb., Shape Round

Reviews