Round Tube End, 3/4-10 Thread

S & W| Zoro #: G0909282| Mfr #: TE2-2D

$7.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0909282 Mfr #: TE2-2D
Item: Tube EndThread Size: 3/4-10
Outside Dia.: 2"Tube Wall Size: 0.065"
Shape: RoundLoad Capacity: 2000 lb.
Country of Origin (subject to change): United States

Product Description

Tube End, Tube Wall Size 0.065, Thread Size 3/4-10, Load Capacity 2000 lb., Shape Round

Product Reviews

Save 15%. Sign up for Z-mail.