Round Tube End, 5/8-11 Thread

S & W| Zoro #: G1266946| Mfr #: TE2-2C

$11.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266946 Mfr #: TE2-2C
Item: Tube EndThread Size: 5/8-11
Load Capacity: 2000 lb.Outside Dia.: 2"
Tube Wall Size: 0.065"Shape: ROUND
Country of Origin (subject to change): United States

Product Description

Tube End, Tube Wall Size 0.065, Thread Size 5/8-11, Load Capacity 2000 lb., Shape Round

Product Reviews

Save 15%. Sign up for Z-mail.