S & W
Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq.
Mfr # TE2-3B
Zoro # G0753602
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.12 in
- Thread Size 1/2-13
- Shape Square
- Load Capacity 2,000 lb
- Outside Dia. 2 in sq
Explore More Products
- S & W Square Tube End, 1/2-13 Thread TE2-1B
- S & W Square Tube End, 5/8-11 Thread TE1-3C
- S & W Round Tube End, 3/8-16 Thread TE1-1A
- S & W Square Tube End, 1/2-13 Thread TE1-3B
- S & W Square Tube End, 3/4-10 Thread TE2-3D
- S & W Square Tube End, 1/2-13 Thread TE1-2B
- ELESA Tube End Caps, 1344 lb., Black NDX.Q-1-1/2X0,120- B 3/8-16
- S & W Square Tube End, 5/8-11 Thread TE1-2C
- ELESA Tube End Caps, 1120 lb., Black NDX.T-42,4X2,0-M12
- ELESA Tube End Caps, 1008 lb., Black, Thread Size: M12 NDX.Q-30X2,0-M12
- ELESA Tube End Caps, 1344 lb., Black NDX.Q-1-1/2X0,120- B 1/2-13
- S & W Tube End Leveling Mounts