This item is Discontinued.

Saf-T-Fence Hinged Door, 34 In x 7 ft, Powder Coated SAF-H3482-MR

Hinged Door, 34 In x 7 ft, Powder Coated (Discontinued)

  • Mfr # SAF-H3482-MR
  • Zoro # G9944636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF-H3482-MR
Zoro #
G9944636
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft
Overall Width
3 ft
Door Height
84 in
Door Width
36 in
Wire Mesh Opening Width
1 1/4 in
Wire Mesh Opening Height
2 1/2 in
Wire Thickness
7/64 in

Details

Wire Room Components
Wire Partition Doors
Item
Welded-Wire Machine Guard Door
Material
Steel
Gauge
10 ga Wire, 14 ga C Channel
Finish
Powder Coated
Includes
Header Bar
For Use With
Mfr. No. SAF-4682, SAF-5882, SAF-P84
Door Type
Swing
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Black
Standards
ANSI, OSHA
Product Type
Welded-Wire Machine Guard Door
Opening Type
Hinged
Handle Type
Pull
component
Hinged Door
Component Type
Hinged Door
Compatible Brand and Series
Folding Guard Saf-T-Fence
Door type
Hinged Welded-Wire Machine Guard Door
Includes Mounting Hardware
Yes
Lock Type
Cylinder
Mounting Hardware Included
(1) Door with Cylinder Lock and Header Bar and Mounting Hardware
Compatible Manufacturer Model Number
Panels: SAF-4682, SAF-5882, Posts: SAF-P84
Method of Construction
Welded

Description

Welded-Wire Machine Guard Door, Door Height 84 in, Door Width 36 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Black, Powder Coated, Includes Mounting Hardware Yes, Includes Header Bar, Wire Thickness 7/64 in, Pull, Cylinder, Hinged, Compatible Brand and Series Folding Guard Saf-T-Fence, Compatible Manufacturer Model Number Panels: SAF-4682, SAF-5882, Posts: SAF-P84, Steel, Method of Construction Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.