Skip to Main Content
customer-service Help
Saf-T-Fence

Hinged Door, 34 In x 7 ft, Powder Coated

Saf-T-Fence Hinged Door, 34 In x 7 ft, Powder Coated SAF-H3482-SL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$661.40
  • Wire Room Components: Wire Partition Doors
  • Item: Welded-Wire Machine Guard Door
  • Material: Steel
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $661.40

Saf-T-Fence #SAF-H3482-SL Specifications

  • Wire Room Components: Wire Partition Doors
  • Item: Welded-Wire Machine Guard Door
  • Material: Steel
  • Overall Height: 7 ft
  • Overall Width: 3 ft
  • Door Height: 6 ft 9 13/16 in
  • Door Width: 2 ft 8 5/8 in
  • Gauge: 10 ga Wire, 14 ga C Channel
  • Finish: Powder Coated
  • Includes: (1) Door with Header Bar and Mounting Hardware
  • For Use With: Mfr. No. SAF-4682, SAF-5882, SAF-P84
  • Standards: Meets or Exceeds OSHA and ANSI
  • Color: Black
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Door Type: Swing
  • Handle Type: Pull
  • Product Type: Welded-Wire Machine Guard Door
  • Compatible Manufacturer Model Number: Panels: SAF-4682, SAF-5882, Posts: SAF-P84
  • Mounting Hardware Included: 1/4 in 20 Flange Nut, 1/4 in 20 x 2 1/2 in Square Neck Carriage Bolt, 3/8 x 3 3/4 in Wedge Anchor
  • Opening Type: Hinged
  • Overall HxW: 84 in x 36 in
  • Wire Mesh Opening HxW: 2 1/2 in x 1 1/4 in
  • component: Hinged Door
  • Component Type: Hinged Door
  • Wire Thickness: 7/64 in
  • Wire Mesh Opening Width: 1 1/4 in
  • Wire Mesh Opening Height: 2 1/2 in
  • Includes Mounting Hardware: Yes
  • Method of Construction: Welded
  • Door type: Hinged Welded-Wire Machine Guard Door
  • Compatible Brand and Series: Folding Guard Saf-T-Fence
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hinged Door, Wire Partition Doors, Overall Width 3 ft, Overall Height 7 ft, Door Width 2 ft 8 5/8 in, Door Height 6 ft 9 13/16 in, 10 ga Wire, 14 ga C Channel, Welded Steel, Powder Coated Finish, Color Black, For Use With Mfr. No. SAF-4682, SAF-5882, SAF-P84, Includes (1) Door with Header Bar and Mounting Hardware, Standards Meets or Exceeds OSHA and ANSI

Reviews of Saf-T-Fence #SAF-H3482-SL