Skip to Main Content
customer-service Help
Saf-T-Fence

Hinged Door, 46 In x 5 ft, Powder Coated

Saf-T-Fence Hinged Door, 46 In x 5 ft, Powder Coated SAF-H4658-MR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$886.84
  • Wire Room Components: Wire Partition Doors
  • Item: Welded-Wire Machine Guard Door
  • Material: Steel
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $886.84

Saf-T-Fence #SAF-H4658-MR Specifications

  • Wire Room Components: Wire Partition Doors
  • Item: Welded-Wire Machine Guard Door
  • Material: Steel
  • Overall Height: 5 ft
  • Overall Width: 4 ft
  • Door Height: 4 ft 9 3/16 in
  • Door Width: 3 ft 8 5/8 in
  • Gauge: 10 ga Wire, 14 ga C Channel
  • Finish: Powder Coated
  • Includes: (1) Door with Cylinder Lock and Mounting Hardware
  • For Use With: Mfr. No. SAF-4658, SAF-5858, SAF-P63
  • Standards: Meets or Exceeds OSHA and ANSI
  • Door Type: Swing
  • Color: Black
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • component: Hinged Door
  • Overall HxW: 60 in x 48 in
  • Wire Mesh Opening HxW: 2 1/2 in x 1 1/4 in
  • Wire Mesh Opening Width: 1 1/4 in
  • Lock Type: Cylinder
  • Wire Mesh Opening Height: 2 1/2 in
  • Compatible Brand and Series: Folding Guard Saf-T-Fence
  • Mounting Hardware Included: (1) Door with Cylinder Lock and Header Bar and Mounting Hardware
  • Wire Thickness: 7/64 in
  • Component Type: Hinged Door
  • Compatible Manufacturer Model Number: Panels: SAF-4658, SAF-5858, Posts: SAF-P63
  • Includes Mounting Hardware: Yes
  • Door type: Hinged Welded-Wire Machine Guard Door
  • Product Type: Welded-Wire Machine Guard Door
  • Method of Construction: Welded
  • Handle Type: Pull
  • Opening Type: Hinged
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hinged Door, Wire Partition Doors, Overall Width 4 ft, Overall Height 5 ft, Door Width 3 ft 8 5/8 in, Door Height 4 ft 9 3/16 in, 10 ga Wire, 14 ga C Channel, Welded Steel, Powder Coated Finish, Color Black, For Use With Mfr. No. SAF-4658, SAF-5858, SAF-P63, Includes (1) Door with Cylinder Lock and Mounting Hardware, Standards Meets or Exceeds OSHA and ANSI

Reviews of Saf-T-Fence #SAF-H4658-MR