Skip to Main Content
customer-service Help

Hinged Door, 46 In x 5 ft, Powder Coated

  • Zoro #: G2246207
  • Mfr #: SAF-H4658-SL
Saf-T-Fence Hinged Door, 46 In x 5 ft, Powder Coated SAF-H4658-SL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$340.12
  • Wire Room Components: Wire Partition Doors
  • Item: Hinged Door
  • Material: Welded Steel
See full product details
This item ships free.

Saf-T-Fence #SAF-H4658-SL Specifications

  • Zoro #: G2246207
  • Mfr #: SAF-H4658-SL
  • Wire Room Components: Wire Partition Doors
  • Item: Hinged Door
  • Material: Welded Steel
  • Overall Height: 5 ft
  • Overall Width: 4 ft
  • Door Height: 4 ft 9 3/16 in
  • Door Width: 3 ft 8 5/8 in
  • Gauge: 10 ga Wire, 14 ga C Channel
  • Finish: Powder Coated
  • Includes: (1) Door and Mounting Hardware
  • For Use With: Mfr. No. SAF-4658, SAF-5858, SAF-P63
  • Standards: Meets or Exceeds OSHA and ANSI
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Door Type: Swing
  • Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hinged Door, Wire Partition Doors, Overall Width 4 ft, Overall Height 5 ft, Door Width 3 ft 8 5/8 in, Door Height 4 ft 9 3/16 in, 10 ga Wire, 14 ga C Channel, Welded Steel, Powder Coated Finish, Color Black, For Use With Mfr. No. SAF-4658, SAF-5858, SAF-P63, Includes (1) Door and Mounting Hardware, Standards Meets or Exceeds OSHA and ANSI

Reviews of Saf-T-Fence #SAF-H4658-SL