Skip to Main Content
customer-service Help
Saf-T-Fence

Wire Partition Post, 2 In x 5 ft 3 In

Saf-T-Fence Wire Partition Post, 2 In x 5 ft 3 In SAF-P63-HD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$129.76
  • Item: Post
  • Color: Yellow
  • Post Width: 2"
See full product details
This item ships free.
Total: $129.76

Saf-T-Fence #SAF-P63-HD Specifications

  • Item: Post
  • Color: Yellow
  • Post Width: 2"
  • For Use With: Mfr. No. SAF-4658, SAF-5858, SAF-H4658-SL
  • Gauge: 16 ga
  • Overall Width: 3 in
  • Base Plate Width: 6 in
  • Post Height: 5 ft. 3"
  • Material: Steel
  • Includes: (1) Post, 6 in x 6 in Baseplate and Hardware
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Wire Room Components: Wire Partition Posts
  • Overall Depth: 2 in
  • Finish: Powder Coated
  • Standards: Meets or Exceeds OSHA and ANSI
  • Overall Height: 5.3 ft
  • Base Plate Depth: 6 in
  • Compatible Brand and Series: Folding Guard Saf-T-Fence
  • Component Type: Post
  • Mounting Hardware Included: 6 x 6 in Base Plate
  • Overall HxW: 5.3 ft
  • Product Type: Post
  • Footplate WxD: 6 in x 6 in
  • Post Style: Universal Post
  • Footplate Depth: 6 in
  • Includes Mounting Hardware: Yes
  • Compatible Manufacturer Model Number: SAF-4658, SAF-5858, SAF-H4658-SL
  • Door type: Post
  • component: Universal Post
  • Footplate Width: 6 in
  • Post Type: Universal Post
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Post, Wire Partition Posts, Overall Width 3 in, Overall Height 5 ft 3 in, 16 ga, Steel, Powder Coated Finish, Color Yellow, Overall Depth 2 in, Base Plate Width 6 in, Base Plate Depth 6 in, For Use With Mfr. No. SAF-4658, SAF-5858, SAF-H4658-SL, Includes (1) Post, 6 in x 6 in Baseplate and Hardware, Standards Meets or Exceeds OSHA and ANSI

Reviews of Saf-T-Fence #SAF-P63-HD