Saf-T-Fence
Wire Partition Post, 2 In x 5 ft 3 In
- Zoro #: G6545366
- Mfr #: SAF-P63
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Post
- For Use With: Mfr. No. SAF-4658, SAF-5858, SAF-H4658-SL
- Wire Room Components: Wire Partition Posts
- Finish: Powder Coated
- Overall Width: 3 in
- Overall Height: 5.3 ft
- Standards: Meets or Exceeds OSHA and ANSI
- Includes: (1) Post, 2 in x 6 in Baseplate and Hardware
$79.31
Ships from United States
Subtotal: $79.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Saf-T-Fence #SAF-P63 Specifications
- Zoro #: G6545366
- Mfr #: SAF-P63
- Item: Post
- For Use With: Mfr. No. SAF-4658, SAF-5858, SAF-H4658-SL
- Wire Room Components: Wire Partition Posts
- Finish: Powder Coated
- Overall Width: 3 in
- Overall Height: 5.3 ft
- Standards: Meets or Exceeds OSHA and ANSI
- Includes: (1) Post, 2 in x 6 in Baseplate and Hardware
- Gauge: 16 ga
- Overall Depth: 2 in
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Post Height: 5 ft. 3"
- Base Plate Depth: 6 in
- Base Plate Width: 2 in
- Color: Yellow
- Post Width: 2"
- Material: Steel
- Door type: Post
- component: Universal Post
- Footplate WxD: 2 in x 6 in
- Post Style: Universal Post
- Mounting Hardware Included: 2 x 6 in Base Plate, Post
- Overall HxW: 5.3 ft
- Compatible Manufacturer Model Number: SAF-4658, SAF-5858, SAF-H4658-SL
- Product Type: Post
- Includes Mounting Hardware: Yes
- Footplate Depth: 6 in
- Footplate Width: 2 in
- Component Type: Post
- Compatible Brand and Series: Folding Guard Saf-T-Fence
- Post Type: Universal Post
- Country of Origin (subject to change): United States
Description
Post, Overall Height 5.3 ft, Yellow, Powder Coated, Includes Mounting Hardware Yes, Universal Post, Footplate Depth 6 in, Footplate Width 2 in, Steel, Mounting Hardware Included 2 x 6 in Base Plate, Post, Compatible Brand and Series Folding Guard Saf-T-Fence, Compatible Manufacturer Model Number SAF-4658, SAF-5858, SAF-H4658-SL, ANSI, CSA, ISO, OSHA, RIA
Reviews of Saf-T-Fence #SAF-P63
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SAF-T-FENCE Angle Panel Kit, Powder Coated SAF-HK01-P
- SAF-T-FENCE Wire Partition Post, 2 In x 5 ft 3 In SAF-P63-HD
- SAF-T-FENCE Angle Panel Kit, Powder Coated SAF-HK02-P
- SAF-T-FENCE Interlock Mounting Plate, Powder Coated SAF-INTHRD
- NEW AGE Guard, Corner, 3" x 3" x 72", Aluminum 97880
- SLANT-FIN CORP Slant/Fin 135 Degree Inside Corner 30 Series 101-411
- ARROW Floor Kit FDN106
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In CP12
- PORTA-FAB Framing Channel, 12 ft., Gray FC-M-G
- NEW AGE Brackets, For 24" Picking Cart 50314
- VELOX Machine Guard Custom Panel Kit XGBC
- Saf-T-Fence Storage Building Hardware