Skip to Main Content
customer-service Help
Saf-T-Fence

Wire Partition Post, 2 In x 7 ft

Saf-T-Fence Wire Partition Post, 2 In x 7 ft SAF-P84
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$120.95
  • Wire Room Components: Wire Partition Posts
  • Item: Post
  • Material: Steel
See full product details
This item ships free.
Total: $120.95

Saf-T-Fence #SAF-P84 Specifications

  • Wire Room Components: Wire Partition Posts
  • Item: Post
  • Material: Steel
  • Overall Height: 7 ft
  • Overall Width: 2 in
  • Gauge: 16 ga
  • Finish: Powder Coated
  • Includes: (1) Post, 2 in x 6 in Baseplate and Hardware
  • Base Plate Depth: 6 in
  • For Use With: Mfr. No. SAF-4682, SAF-5882, SAF-H4682-SL
  • Overall Depth: 2 in
  • Post Width: 2"
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Post Height: 7 ft.
  • Standards: Meets or Exceeds OSHA and ANSI
  • Color: Yellow
  • Base Plate Width: 2 in
  • Footplate Width: 2 in
  • Door type: Post
  • Includes Mounting Hardware: Yes
  • Footplate Depth: 6 in
  • Footplate WxD: 2 in x 6 in
  • Mounting Hardware Included: 2 x 6 in Base Plate
  • Overall HxW: 7 ft
  • Compatible Brand and Series: Folding Guard Saf-T-Fence
  • component: Universal Post
  • Compatible Manufacturer Model Number: SAF-4682, SAF-5882, SAF-H4682-SL
  • Component Type: Post
  • Product Type: Post
  • Post Style: Universal Post
  • Post Type: Universal Post
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Post, Wire Partition Posts, Overall Width 2 in, Overall Height 7 ft, 16 ga, Steel, Powder Coated Finish, Color Yellow, Overall Depth 2 in, Base Plate Width 2 in, Base Plate Depth 6 in, For Use With Mfr. No. SAF-4682, SAF-5882, SAF-H4682-SL, Includes (1) Post, 2 in x 6 in Baseplate and Hardware, Standards Meets or Exceeds OSHA and ANSI

Reviews of Saf-T-Fence #SAF-P84