This item is Discontinued.

Safavieh 2 ft.-6 in. x 6 ft. Runner Casual Adirondack- Ivory and Silver Power Loomed Rug ADR101B-26

2 ft.-6 in. x 6 ft. Runner Casual Adirondack- Ivory and Silver Power Loomed Rug (Discontinued)

  • Mfr # ADR101B-26
  • Zoro # G509286803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR101B-26
Zoro #
G509286803
UPC #
683726535744
Country of Origin
China

Dimensions

Size
2 ft-6inX6 ft
Pile Height
0.35in

Details

Color
Ivory/Silver
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.