This item is Discontinued.

Safavieh 2 Ft. -7 In. X 5 Ft. Runner Indoor-Outdoor Courtyard- Black And Beige- Machine Made Rug CY6903-266-3

2 Ft. -7 In. X 5 Ft. Runner Indoor-Outdoor Courtyard- Black And Beige- Machine Made Rug (Discontinued)

  • Mfr # CY6903-266-3
  • Zoro # G310620261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY6903-266-3
Zoro #
G310620261
UPC #
683726837565
Country of Origin
China

Dimensions

Size
2 ft-7inX5 ft
Thickness
0.20in

Details

Color
Black/Beige
Pattern
courtyard
Material
Polyester, Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.