This item is Discontinued.

Safavieh 2 Ft. x 3 Ft. - 7 In. Accent- Indoor - Outdoor Courtyard Olive Natural Machine Made Rug CY2665-1E06-2

2 Ft. x 3 Ft. - 7 In. Accent- Indoor - Outdoor Courtyard Olive Natural Machine Made Rug (Discontinued)

  • Mfr # CY2665-1E06-2
  • Zoro # G015814927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY2665-1E06-2
Zoro #
G015814927
UPC #
683726446439
Country of Origin
China

Description

An all-over swirling arabesque design with simple frame lends the indoor outdoor Carlisle Tracery rug by Safavieh a sophisticated air in terracotta and natural. Perfect for high-traffic areas the rug is power-loomed of polypropylene for easy-care. Features -Collection - Courtyard -Design - Indoor/Outdoor -Origin - Turkey -Color - Olive and Natural -Shape - Accent under 3 x 5 ft. -Material - Polypropylene -Weave - Machine Made -Pile height - 0.25 in. -Size - 2 ft. x 3 ft. 7 in. Care Instruction Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.